Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-HUS50-216
  • Zoro # G4848275

product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS50-216
Zoro #
G4848275
UPC #
193005396695
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.035 in
Abrasion Resistance
Good
Weather Resistance
Fair
Shape
Sheet
Compression Set
28 %
Texture
Smooth
Water Resistance
Good
Tensile Strength
2,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.