Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-HUS60-215
  • Zoro # G4853150

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS60-215
Zoro #
G4853150
UPC #
193005397630
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Texture
Smooth
Weather Resistance
Fair
Tensile Strength
2,500 psi
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Density
1.35 g/cc
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Compression Set
28 %
Tear Strength
25 N/mm
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.