RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-E40FDA-40
  • Zoro # G602585940
product price: 
$
39.59
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-40
Zoro #
G602585940
UPC #
193005492670
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
1/8 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Texture
Smooth
Chemical Resistance
Good
Oil Resistance
Poor
Tear Strength
22 N/mm
Tensile Strength
800 psi
Density
1.35 g/cc
Shape
Sheet
Compression Set
30 %
Abrasion Resistance
Good
Material
EPDM
Maximum Temperature
250 Degrees F
Color
Cream
Thickness Tolerance
+/-0.016 in
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews