RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-EFR50-35
  • Zoro # G002585090
product price: 
$
67.99
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-35
Zoro #
G002585090
UPC #
193005485863
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Texture
Smooth
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Compression Set
25 %
Reinforced Material
Fiberglass
Chemical Resistance
Good
Color
Black
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Density
1.3 g/cc
Number of Ply
2
Material
EPDM
Shape
Sheet
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Overall Thickness
1/4 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Weather Resistant EDPM

Ratings & reviews