Shop ZORO SELECT

RubberSheet, EPDM, 24inL, 12inW

  • Mfr # BULK-RS-E60FR-27
  • Zoro # G502583442

product price: 
$
47.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-27
Zoro #
G502583442
UPC #
193005487218
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
1/8 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Density
1.5 g/cc
Material
EPDM
Chemical Resistance
Good
Abrasion Resistance
Good
Tear Strength
20 N/mm
Water Resistance
Excellent
Shape
Sheet
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Color
Black
Weather Resistance
Excellent
Texture
Smooth
Compression Set
28 %
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.016 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.