RubberSheet, NatRubber, 12inL, 12inW

  • Mfr # BULK-RS-NAT60-45

  • Zoro # G602582765


product price:  $8.15
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-45
Zoro #
G602582765
UPC #
193005957827
Country of Origin
Multiple

Dimensions

Overall Thickness
0.012 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Water Resistance
Good
Thickness Tolerance
+/-0.004 in
Tear Strength
22 N/mm
Shape
Sheet
Weather Resistance
Fair
Texture
Smooth
Compression Set
25 %
Adhesive Type
Plain Backing
Color
Tan
Tensile Strength
3,000 psi
Chemical Resistance
Fair
Material
Natural Rubber
Density
1 g/cc
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F

Description

Natural Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.