RubberSheet, NatRubber, 36inL, 36inW

  • Mfr # BULK-RS-NAT60-62
  • Zoro # G102582340
product price: 
$
70.79
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-62
Zoro #
G102582340
UPC #
193005958183
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Chemical Resistance
Fair
Shape
Sheet
Abrasion Resistance
Excellent
Texture
Smooth
Tear Strength
22 N/mm
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.004 in
Tensile Strength
3,000 psi
Oil Resistance
Poor
Compression Set
25 %
Color
Tan
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Material
Natural Rubber
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
25 mil
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Sheet

Ratings & reviews