Shop ZORO SELECT

RubberSheet, Neoprene, 10ftL, 36inW

  • Mfr # 7710-1/4NEO4-10
  • Zoro # G914760585

product price: 
$
793.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7710-1/4NEO4-10
Zoro #
G914760585
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Thickness Tolerance
0.031 in
Shape
Sheet
Texture
Smooth
Tensile Strength
1,500 psi
Oil Resistance
Good
Reinforced Material
Nylon
Weather Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
170 Degrees F
Number of Ply
4
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Material
Neoprene
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/4 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.