RubberSheet, Neoprene, 10ftL, 36inW

  • Mfr # 7710-1/8NEO2-10
  • Zoro # G114760637
product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Thickness Tolerance
0.016 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7710-1/8NEO2-10
Zoro #
G114760637
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Chemical Resistance
Fair
Water Resistance
Good
Number of Ply
2
Oil Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Material
Neoprene
Maximum Temperature
170 Degrees F
Tensile Strength
1,500 psi
Minimum Temperature
-20 Degrees F
Reinforced Material
Nylon
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews