RubberSheet, Neoprene, 10ftL, 4inW

  • Mfr # 6070-1/8X4X10T
  • Zoro # G814761156
product price: 
$
33.79
/ea

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.016 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6070-1/8X4X10T
Zoro #
G814761156
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.016 in
Shape
Strip
Texture
Smooth
Material
Neoprene
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Water Resistance
Good
Weather Resistance
Excellent
Color
Black
Abrasion Resistance
Good
Oil Resistance
Good
Adhesive Type
Adhesive Backing
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
170 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Minimum Temperature
-20 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Width
4 in
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews