Shop ZORO SELECT

RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N50ESD-21
  • Zoro # G202582707

product price: 
$
99.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-21
Zoro #
G202582707
UPC #
193005489953
Country of Origin
China
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Texture
Smooth
Material
Neoprene
Chemical Resistance
Fair
Thickness Tolerance
+/-0.016 in
Compression Set
28 %
Tensile Strength
1,200 psi
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Color
Black
Water Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Density
1.5 g/cc
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
12 in
Overall Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Static-Dissipative Neoprene Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.