RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N60FP-25
  • Zoro # G602586015
product price: 
$
25.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-25
Zoro #
G602586015
UPC #
193005996918
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Abrasion Resistance
Good
Shape
Sheet
Maximum Temperature
200 Degrees F
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Oil Resistance
Good
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.004 in
Color
Black
Material
Neoprene
Texture
Smooth
Density
1.6 g/cc
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
12 in
Overall Thickness
1/16 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews