RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N70TXT-13
  • Zoro # G4848582
product price: 
$
13.79
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70TXT-13
Zoro #
G4848582
UPC #
193005365868
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Water Resistance
Good
Density
1.5 g/cc
Thickness Tolerance
+0.016 in/-0 in
Compression Set
33 %
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Texture
Textured
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Weather Resistance
Excellent
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/32 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Thickness
1/32 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/32 in

Ratings & reviews