RubberSheet, Viton, 48inL, 36inW

  • Mfr # BULK-RS-V75-393
  • Zoro # G4858391
product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75-393
Zoro #
G4858391
UPC #
193005404420
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Color
Black
Material
Viton(TM)
Max. Temp. (F)
400 Degrees F
Tensile Strength
1,000 psi
Compression Set
25 %
Texture
Smooth
Density
1.9 g/cc
Oil Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-10 Degrees F
Shape
Sheet
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Tear Strength
22 N/mm
Thickness Tolerance
+0.016 in/-0 in
Water Resistance
Good
Weather Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Length
48 in
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
48 in
Length
48 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 48 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews