Shop ZORO SELECT

RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-N70TXT-8
  • Zoro # G4848689

product price: 
$
12.15
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N70TXT-8
Zoro #
G4848689
UPC #
193005365769
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Length
12 in
Overall Width
12 in
Overall Thickness
1/16 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 707
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Density
1.5 g/cc
Texture
Textured
Tear Strength
20 N/mm
Water Resistance
Good
Oil Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Sheet
Compression Set
33 %
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.