Shop ZORO SELECT

RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-NHS70-1049
  • Zoro # G802583432

product price: 
$
14.29
/ea

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1049
Zoro #
G802583432
UPC #
193005995348
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Shape
Sheet
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.300 mm
Abrasion Resistance
Good
Weather Resistance
Excellent
Color
Black
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Density
1.32 g/cc
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
2 mm
Wire Rope Length
12 in
Length
12 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.