Shop ZORO SELECT

RubberSheet, Neoprene, 18inL, 18inW

  • Mfr # BULK-RS-N40-638
  • Zoro # G7815270

product price: 
$
9.65
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N40-638
Zoro #
G7815270
UPC #
193005929718
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
18"
Overall Width
18 in
Overall Thickness
1/16 in
Overall Length
18 in
Length
18 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Density
1.50 g/cm3
Thickness Tolerance
(-0.011" - +0.011")
Texture
Smooth
Shape
Sheet
Compression Set
0.33
Tear Strength
20 N/mm
Item
Rubber Sheet
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Minimum Temperature
-30 Degrees F
Shell Material
Neoprene
Tensile Strength
1,000 psi
Color
Black
Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.011 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.