RubberSheet, Neoprene, 18inL, 18inW

  • Mfr # BULK-RS-N40-769
  • Zoro # G7815864
product price: 
$
15.69
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-769
Zoro #
G7815864
UPC #
193005933173
Country of Origin
Multiple
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Compression Set
0.33
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Thickness Tolerance
(-0.011" - +0.011")
Density
1.50 g/cm3
Shape
Sheet
Texture
Smooth
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Item
Rubber Sheet
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Shell Material
Neoprene
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Maximum Temperature
250 Degrees F
Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
18"
Overall Thickness
1/16 in
Overall Width
18 in
Overall Length
18 in
Length
18 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.011 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews