RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-N40TXT-30
  • Zoro # G4853254
product price: 
$
70.49
/ea

Key Features

Rubber Width
12 in
Rubber Length
2 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40TXT-30
Zoro #
G4853254
UPC #
193005364892
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
40 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 407
Grade
Standard
Max. Temp. (F)
250
Color
Black
Material
Neoprene
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Thickness Tolerance
+/-0.026 in
Texture
Textured
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Shape
Sheet
Chemical Resistance
Fair
Density
1.5 g/cc
Tear Strength
20 N/mm
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Thickness
1/4 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews