RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-N50TXT-20
  • Zoro # G4848083
product price: 
$
23.29
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50TXT-20
Zoro #
G4848083
UPC #
193005365059
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Tear Strength
20 N/mm
Chemical Resistance
Fair
Density
1.5 g/cc
Texture
Textured
Compression Set
33 %
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Shape
Sheet
Oil Resistance
Good
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Width
12 in
Overall Thickness
1/16 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/16 in

Ratings & reviews