RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NHS70-1058
  • Zoro # G202583575
product price: 
$
29.89
/ea

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1058
Zoro #
G202583575
UPC #
193005995416
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Weather Resistance
Excellent
Density
1.32 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Shape
Sheet
Material
Neoprene
Chemical Resistance
Fair
Color
Black
Texture
Smooth
Compression Set
30 %
Thickness Tolerance
+/-0.400 mm
Abrasion Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
24 in
Overall Thickness
3 mm
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews