RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NHS70-1005
  • Zoro # G202583636
product price: 
$
35.89
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1005
Zoro #
G202583636
UPC #
193005994587
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Color
Black
Tensile Strength
1,500 psi
Oil Resistance
Good
Water Resistance
Good
Material
Neoprene
Density
1.32 g/cc
Shape
Sheet
Compression Set
30 %
Texture
Smooth
Weather Resistance
Excellent
Chemical Resistance
Fair
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.100 mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.5 mm
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews