Shop ZORO SELECT

RubberSheet, Neoprene, 24"L X12"W

  • Mfr # 6030-1/2B
  • Zoro # G314761441

product price: 
$
62.19
/ea

Key Features

Durometer
30 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6030-1/2B
Zoro #
G314761441
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
1/2 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Durometer
30 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.047 in
Abrasion Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Tensile Strength
1,000 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.