RubberSheet, Neoprene, 24"L X12"W

  • Mfr # 6050-1/2BTAPE
  • Zoro # G014761123
product price: 
$
80.89
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.047 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6050-1/2BTAPE
Zoro #
G014761123
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.047 in
Shape
Strip
Texture
Smooth
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Fair
Material
Neoprene
Oil Resistance
Good
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-40 Degrees F
Color
Black
Adhesive Type
Adhesive Backing
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
24 in
Overall Thickness
1/2 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber

Ratings & reviews