Shop ZORO SELECT

RubberSheet, Neoprene, 36inL, 12inW

  • Mfr # BULK-RS-N60TXT-49
  • Zoro # G4848975

product price: 
$
10.89
/ea

Key Features

Rubber Width
36 in
Rubber Properties
Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60TXT-49
Zoro #
G4848975
UPC #
193005387075
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Unfinished
Standards
ASTM D2000 BC 607
Grade
Standard
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Compression Set
33 %
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Texture
Textured
Tear Strength
20 N/mm
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Thickness Tolerance
+0.016 in/-0 in
Density
1.5 g/cc
Water Resistance
Good
Weather Resistance
Excellent
Shape
Sheet
Oil Resistance
Good
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
1 ft
Overall Width
12 in
Overall Thickness
1/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.