Shop ZORO SELECT

RubberSheet, Neoprene, 36inL, 24inW

  • Mfr # BULK-RS-N60FDA-256
  • Zoro # G4854882

product price: 
$
41.39
/ea

Key Features

Rubber Width
36 in
Rubber Length
2 ft
Rubber Properties
Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FDA-256
Zoro #
G4854882
UPC #
193005383893
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food Grade
Color
White
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Thickness Tolerance
+/-0.011 in
Tensile Strength
1,000 psi
Water Resistance
Good
Shape
Sheet
Abrasion Resistance
Good
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Weather Resistance
Excellent
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
22 N/mm
Compression Set
35 %
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
White
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
2 ft
Overall Length
36 in
Overall Thickness
1/16 in
Overall Width
24 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.