RubberSheet, Neoprene, 36inL, 24inW

  • Mfr # BULK-RS-NHS70-275
  • Zoro # G4853123
product price: 
$
61.69
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Width
24 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-275
Zoro #
G4853123
UPC #
193005381356
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Chemical Resistance
Fair
Density
1.35 g/cc
Tear Strength
20 N/mm
Water Resistance
Good
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Abrasion Resistance
Good
Shape
Sheet
Texture
Smooth
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.017 in
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/8 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Thickness
1/8 in
Overall Width
24 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 24 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews