Shop ZORO SELECT

RubberSheet, Neoprene, 48inL, 36inW

  • Mfr # BULK-RS-NHS70-288
  • Zoro # G5029149

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-288
Zoro #
G5029149
UPC #
193005381370
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Thickness Tolerance
+/-0.017 in
Shape
Sheet
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Oil Resistance
Good
Tensile Strength
1,500 psi
Color
Black
Material
Neoprene
Compression Set
30 %
Water Resistance
Good
Density
1.35 g/cc
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Thickness
1/8 in
Overall Length
48 in
Overall Width
36 in
Wire Rope Length
48 in
Length
48 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.