Shop ZORO SELECT

RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-N40TXT-109
  • Zoro # G4853449

product price: 
$
67.69
/ea

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40TXT-109
Zoro #
G4853449
UPC #
193005386238
Country of Origin
China
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 407
Grade
Standard
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+0.016 in/-0 in
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
33 %
Water Resistance
Good
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Texture
Textured
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Length
36 in
Overall Thickness
1/32 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.