Shop ZORO SELECT
See all product information
Create Account
RubberSheet, Neoprene, 36inL, 36inW
- Mfr # BULK-RS-N60FP-33
- Zoro # G802586570
product price:Â
$
75.69
/ea
Key Features
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N60FP-33
- Zoro #
- G802586570
- UPC #
- 193005996932
- Country of Origin
- Multiple
- Item
- Rubber Sheet
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Elongation
- 350 %
- Standards
- ASTM D2000 BC 607, UL 94 V-0
- Grade
- Flame-Resistant
- Abrasion Resistance
- Good
- Tear Strength
- 20 N/mm
- Color
- Black
- Compression Set
- 28 %
- Oil Resistance
- Good
- Tensile Strength
- 1,000 psi
- Density
- 1.6 g/cc
- Minimum Temperature
- -30 Degrees F
- Water Resistance
- Good
- Texture
- Smooth
- Weather Resistance
- Excellent
- Maximum Temperature
- 200 Degrees F
- Chemical Resistance
- Fair
- Thickness Tolerance
- +/-0.004 in
- Material
- Neoprene
- Shape
- Sheet
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Description
Multipurpose Neoprene Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.