RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-N60FP-35
  • Zoro # G002586523
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60FP-35
Zoro #
G002586523
UPC #
193005996994
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Water Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Thickness Tolerance
+/-0.024 in
Tensile Strength
1,000 psi
Density
1.6 g/cc
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Oil Resistance
Good
Shape
Sheet
Texture
Smooth
Tear Strength
20 N/mm
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews