RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NHS70-1065
  • Zoro # G102583996
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1065
Zoro #
G102583996
UPC #
193005995423
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Sheet
Material
Neoprene
Adhesive Type
Acrylic
Texture
Smooth
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.400 mm
Minimum Temperature
-30 Degrees F
Color
Black
Oil Resistance
Good
Tear Strength
20 N/mm
Chemical Resistance
Fair
Abrasion Resistance
Good
Density
1.32 g/cc
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3 mm
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews