RubberSheet, SBR, 36inL, 24inW

  • Mfr # BULK-RS-SBR60-83
  • Zoro # G4851723
product price: 
$
13.89
/ea

Key Features

Rubber Width
36 in
Rubber Length
2 ft
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-83
Zoro #
G4851723
UPC #
193005404888
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Max. Temp. (F)
200 Degrees F
Color
Black
Chemical Resistance
Fair
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Tear Strength
16 N/mm
Tensile Strength
400 psi
Water Resistance
Good
Compression Set
38 %
Shape
Sheet
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
2 ft
Overall Length
36 in
Overall Width
24 in
Overall Thickness
1/16 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 24 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Excellent

Ratings & reviews