Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S50FDA-423
  • Zoro # G602585506

product price: 
$
36.69
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-423
Zoro #
G602585506
UPC #
193005489090
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Maximum Temperature
450 Degrees F
Compression Set
10 %
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
15 N/mm
Adhesive Type
High-Temp
Color
Red
Tensile Strength
700 psi
Texture
Smooth
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.300 mm
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Poor
Density
1.25 g/cc
Chemical Resistance
Good
Shape
Sheet
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
12 in
Overall Thickness
2.5 mm
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.