RubberSheet, Silicone, 12inL, 12inW
- Mfr # BULK-RS-S55USP-21
- Zoro # G102585266
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Durometer
55 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
Grade
Medical Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S55USP-21
- Zoro #
- G102585266
- UPC #
- 193005494155
- Country of Origin
- Multiple
- Item
- Rubber Sheet
- Durometer
- 55 Shore A
- Backing Type
- Plain
- Elongation
- 900 %
- Standards
- ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
- Grade
- Medical Grade
- Tensile Strength
- 1,400 psi
- Material
- Silicone
- Water Resistance
- Good
- Shape
- Sheet
- Minimum Temperature
- -65 Degrees F
- Texture
- Smooth
- Abrasion Resistance
- Poor
- Color
- Colorless
- Oil Resistance
- Fair
- Compression Set
- 60 %
- Maximum Temperature
- 450 Degrees F
- Chemical Resistance
- Good
- Thickness Tolerance
- +/-0.006 in
- Weather Resistance
- Excellent
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Shell Material
- Silicone
- Wire Color
- Colorless
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 20 mil
- Overall Width
- 12 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
High Temperature FDA Silicone Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.