RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S55USP-29
  • Zoro # G702585673
product price: 
$
72.29
/ea

Key Features

Durometer
55 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
Grade
Medical Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S55USP-29
Zoro #
G702585673
UPC #
193005494322
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
1/16 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
55 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
Grade
Medical Grade
Compression Set
60 %
Texture
Smooth
Maximum Temperature
450 Degrees F
Thickness Tolerance
+/-0.060 in
Color
Colorless
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Good
Shape
Sheet
Water Resistance
Good
Tensile Strength
1,400 psi
Material
Silicone
Adhesive Type
High-Temp
Weather Resistance
Excellent
Minimum Temperature
-65 Degrees F
Abrasion Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Colorless

Description

High Temperature FDA Silicone Rubber

Ratings & reviews