Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S60CLRFDA-11
  • Zoro # G7838334

product price: 
$
28.59
/ea

Key Features

Rubber Width
12"
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60CLRFDA-11
Zoro #
G7838334
UPC #
193005439842
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16"
Rubber Width
12"
Rubber Length
12"
Overall Length
12 in
Overall Width
12 in
Overall Thickness
3/16 in
Length
12 in

Details

Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Density
1.25 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.022" - +0.022")
Compression Set
0.3
Shape
Sheet
Tear Strength
15 N/mm
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Maximum Temperature
450 Degrees F
Color
Colorless
Item
Rubber Sheet
Material
Silicone
Wire Color
Colorless

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Colorless, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.