RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S60CLRFDA-31
  • Zoro # G7815009
product price: 
$
38.89
/ea

Key Features

Rubber Width
12"
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60CLRFDA-31
Zoro #
G7815009
UPC #
193005439668
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
12"
Overall Thickness
1/8 in
Overall Width
12 in
Overall Length
12 in
Length
12 in

Details

Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80
Durometer
60A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Texture
Smooth
Density
1.25 g/cm3
Compression Set
0.3
Thickness Tolerance
(-0.017" - +0.017")
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Shape
Sheet
Tear Strength
15 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
450 Degrees F
Adhesive Type
High-Temp
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Tensile Strength
700 psi
Color
Colorless
Shell Material
Silicone
Item
Rubber Sheet
Minimum Temperature
-80 Degrees F
Material
Silicone
Wire Color
Colorless

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Colorless, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews