Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S60MD-32
  • Zoro # G802584316

product price: 
$
69.49
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-32
Zoro #
G802584316
UPC #
193005054625
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Thickness
1/16 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Shape
Sheet
Color
Blue
Thickness Tolerance
+/-0.011 in
Compression Set
16 %
Tear Strength
15 N/mm
Minimum Temperature
-50 Degrees F
Abrasion Resistance
Poor
Material
Silicone
Weather Resistance
Excellent
Chemical Resistance
Good
Texture
Smooth
Tensile Strength
1,200 psi
Adhesive Type
High-Temp
Density
1.35 g/cc
Water Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.