RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-SFR70-18
  • Zoro # G8914392
product price: 
$
55.39
/ea

Key Features

Rubber Thickness
1/8"
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SFR70-18
Zoro #
G8914392
UPC #
193005954475
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,300 psi
Elongation
800 %
Finish
Smooth
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Reinforcement
Fiberglass - 1 Ply
Shape
Sheet
Density
1.25 g/cc
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Compression Set
35 %
Chemical Resistance
Good
Reinforced Material
Fiberglass
Water Resistance
Good
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Tensile Strength
1,300 psi
Minimum Temperature
-60 Degrees F
Material
Silicone
Max. Temp. (F)
400 Degrees F
Weather Resistance
Excellent
Color
Red
Oil Resistance
Fair
Number of Ply
1
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
12"
Overall Width
12 in
Overall Length
12 in
Overall Thickness
1/8 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -60 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Reinforced Material Fiberglass, Overall Width 12 in

Ratings & reviews