Shop ZORO SELECT

RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S60MD-37
  • Zoro # G102584320

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-37
Zoro #
G102584320
UPC #
193005054670
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Color
Blue
Shape
Sheet
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.011 in
Tear Strength
15 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Density
1.35 g/cc
Compression Set
16 %
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Chemical Resistance
Good
Texture
Smooth
Material
Silicone
Adhesive Type
High-Temp
Minimum Temperature
-50 Degrees F
Water Resistance
Good
Tensile Strength
1,200 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
24 in
Overall Length
24 in
Overall Thickness
1/16 in
Wire Rope Length
24 in
Length
24 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.