RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S60MD-40
  • Zoro # G502584975
product price: 
$
554.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-40
Zoro #
G502584975
UPC #
193005054700
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Texture
Smooth
Color
Blue
Shape
Sheet
Density
1.35 g/cc
Abrasion Resistance
Poor
Chemical Resistance
Good
Minimum Temperature
-50 Degrees F
Tensile Strength
1,200 psi
Weather Resistance
Excellent
Water Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Material
Silicone
Compression Set
16 %
Thickness Tolerance
+/-0.026 in
Tear Strength
15 N/mm
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Length
24 in
Overall Width
24 in
Overall Thickness
1/4 in
Wire Rope Length
24 in
Length
24 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews