RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S60WFDA-21
  • Zoro # G4853315
product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
24 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60WFDA-21
Zoro #
G4853315
UPC #
193005367312
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Material
Silicone
Max. Temp. (F)
450
Color
White
Thickness Tolerance
+/-0.050 in
Minimum Temperature
-80 Degrees F
Texture
Smooth
Compression Set
30 %
Tear Strength
15 N/mm
Oil Resistance
Fair
Tensile Strength
700 psi
Weather Resistance
Excellent
Chemical Resistance
Good
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Shape
Sheet
Water Resistance
Good
Abrasion Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White
Traction Material
Silicone

Dimensions

Rubber Thickness
1/2 in
Rubber Width
24 in
Rubber Length
2 ft
Overall Length
24 in
Overall Thickness
1/2 in
Overall Width
24 in
Wire Rope Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.050 in, Overall Width 24 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews