RubberSheet, Silicone, 36inL, 18inW

  • Mfr # BULK-RS-S60-615
  • Zoro # G7804323
product price: 
$
33.19
/ea

Key Features

Rubber Width
18"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60-615
Zoro #
G7804323
UPC #
193005950323
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32"
Rubber Width
18"
Rubber Length
36"
Overall Length
36 in
Overall Thickness
1/32 in
Overall Width
18 in
Length
36 in

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Shape
Sheet
Texture
Smooth
Density
1.25 g/cm3
Thickness Tolerance
(0.000" - +0.016")
Compression Set
0.2
Tear Strength
17 N/mm
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Item
Rubber Sheet
Color
Red
Maximum Temperature
500 Degrees F
Shell Material
Silicone
Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 18 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews