RubberStrip, Buna-N, 36inL, 1inW

  • Mfr # BULK-RS-BHS50-929
  • Zoro # G802583890
product price: 
$
6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-929
Zoro #
G802583890
UPC #
193005483531
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Water Resistance
Good
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Texture
Smooth
Weather Resistance
Fair
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Density
1.35 g/cc
Chemical Resistance
Fair
Shape
Strip
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Material
Buna-N
Thickness Tolerance
+/-0.300 mm
Color
Black
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1.5 mm
Overall Width
1 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews