RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S10-3
  • Zoro # G502586139
product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S10-3
Zoro #
G502586139
UPC #
193005496517
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Material
Silicone
Tensile Strength
700 psi
Weather Resistance
Excellent
Water Resistance
Good
Maximum Temperature
300 Degrees F
Abrasion Resistance
Poor
Texture
Smooth
Compression Set
30 %
Thickness Tolerance
+/-0.031 in
Color
Red
Oil Resistance
Fair
Shape
Sheet
Minimum Temperature
-40 Degrees F
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.