Shop ZORO SELECT

RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S40WFDA-22
  • Zoro # G4853290

product price: 
$
52.15
/ea

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40WFDA-22
Zoro #
G4853290
UPC #
193005366308
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
40 Shore A
Backing Type
Plain
Tensile Strength (PSI)
650 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Color
White
Material
Silicone
Max. Temp. (F)
450 Degrees F
Thickness Tolerance
+0.016 in/-0 in
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Tensile Strength
700 psi
Shape
Sheet
Water Resistance
Good
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Poor
Chemical Resistance
Good
Compression Set
30 %
Density
1.25 g/cc
Tear Strength
15 N/mm
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Length
36 in
Overall Thickness
1/32 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.