RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S40WFDA-24
  • Zoro # G4848759
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40WFDA-24
Zoro #
G4848759
UPC #
193005366360
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
40 Shore A
Backing Type
Plain
Tensile Strength (PSI)
650 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Material
Silicone
Max. Temp. (F)
450 Degrees F
Color
White
Weather Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Poor
Density
1.25 g/cc
Tensile Strength
700 psi
Maximum Temperature
450 Degrees F
Texture
Smooth
Water Resistance
Good
Tear Strength
15 N/mm
Oil Resistance
Fair
Thickness Tolerance
+/-0.017 in
Compression Set
30 %
Minimum Temperature
-80 Degrees F
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews