RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S50CFDA-37
  • Zoro # G4869844
product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Semi-Clear
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50CFDA-37
Zoro #
G4869844
UPC #
193005403447
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Semi-Clear
Min. Temp. (F)
-80 Degrees F
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
500 %
Finish
Smooth
Standards
ASTM D2000 GE 508, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Density
1.25 g/cc
Tensile Strength
1,200 psi
Material
Silicone
Color
Colorless
Max. Temp. (F)
450 Degrees F
Water Resistance
Good
Compression Set
30 %
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Tear Strength
23 N/mm
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Thickness Tolerance
+/-0.011 in
Shape
Sheet
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Texture
Smooth
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Colorless
Traction Material
Silicone

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Thickness
1/16 in
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Colorless, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 508, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth

Ratings & reviews