RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S50FDA-437
  • Zoro # G102585884
product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-437
Zoro #
G102585884
UPC #
193005489007
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
2.5 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Compression Set
10 %
Thickness Tolerance
+/-0.300 mm
Density
1.25 g/cc
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Color
Red
Water Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Texture
Smooth
Adhesive Type
High-Temp
Shape
Sheet
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Abrasion Resistance
Poor
Tear Strength
15 N/mm
Material
Silicone
Maximum Adhesive Temperature
500 Degrees F
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews